- 24.4 in Overall Length
- 1.7 in Head Width
features
- Easy-to-read laser marked scales
- Accuracy: ± 3% cw ± 4% ccw of indicated value, cw, from 20% to 100% of full scale
- Positive lock with spring loaded pull down lock ring
- Fast, accurate and easy to set
- Individually serialized with matching certificate of calibration traceable to n.I.S.T
- Dual scale, calibrated dual direction
- Most feature quick release buttons which provide good socket retention as well as easy socket removal
| D | 1.4 in |
| Open End Thickness | 1.4 in |
| Overall Length | 24.4 in |
| Drive Size | 1/2 in |
| Graduation | 1 Nm |
| Torque Range | 30-250 ft-lb, 47-332 nm |
| Head Width | 1.7 in |
| Weight | 4.73 LB |
| EAN or UPC | 662459963642 |

