- 22.7 in Overall Length
features
- Easy-to-read laser marked scales
- Flex Head pivots 15 degrees in both directions
- Meets or exceeds ASME standards, ISO 6789 standards
- Accuracy: ± 4% CW ± 6% CCW of indicated value, CW, from 20% to 100% of full scale
- Individually serialized with matching certificate of calibration traceable to N.I.S.T
- Single scale, dual direction
- Fast, accurate and easy to set
- Positive lock with spring loaded pull down lock ring
- Rugged for Industrial use
| Torque Range | 30-250 ft-lb |
| Shank Size | Y |
| Overall Length | 22.7 in |
| Graduation | 1 Nm |
| Weight | 4.062 LB |
| EAN or UPC | 662459182258 |

