- 27.7 in Overall Length
- 1.12 in Head Width
- 1 in Head Thickness
features
- Tamper proof torque setting for production line use
- Pre Set Torque wrenches are designed for use on production lines and other applications where a specific torque is required for repetitive operations.
- The design fabrication and materials used have been developed in coordination with major manufactures in actual production use
- Accuracy: +/- 4% of indicated value, in direction of torque indicator, from 20% to 100% of full scale
- Audible click and feel impulse torque control mechanism
- Meets or exceeds ASME B107.14-2004, ISO 6800
- Uses universal round shank interchangeable heads
- Uses "X" shank heads
- Durable, non-slip cushion grip
- Torque values can be calibrated in english or metric setting
| Torque Range | 100-300 ft-lb, 135-406 Nm |
| Overall Length | 27.7 in |
| Head Width | 1.12 in |
| Head Thickness | 1 in |
| D | 1.4 in |
| Shank Size | X |
| Weight | 4.245 LB |
| EAN or UPC | 662459182326 |

