- 24 1/2 in Overall Length
features
- Meets or exceeds ASME standards, ISO 6789 standards
- Positive lock with spring loaded pull down lock ring
- Accuracy: ± 4% CW ± 6% CCW of indicated value, CW, from 20% to 100% of full scale
- Rugged for Industrial use
- Individually serialized with matching certificate of calibration traceable to N.I.S.T
- Fast, accurate and easy to set
- Single scale, dual direction
- Easy-to-read laser marked scales
- Flex Head pivots 15 degrees in both directions
| Shank Size | X |
| Overall Length | 24 1/2 in |
| Torque Range | 59-251 ft-lb, 70-350 Nm |
| Graduation | 2 Nm |
| Weight | 4.36 LB |
| EAN or UPC | 662459182210 |

