- 6 1/4 in Overall Length
features
- Satin chrome finish
- Ultra thin pattern for use on jam nuts and access to confined areas
- 30° Offset head
| Overall Length | 6 1/4 in |
| Head Diameter | 1 11/16 in |
| Head Thickness | 1/4 in |
| Weight | 0.28 LB |
| EAN or UPC | 662459337405 |
| Overall Length | 6 1/4 in |
| Head Diameter | 1 11/16 in |
| Head Thickness | 1/4 in |
| Weight | 0.28 LB |
| EAN or UPC | 662459337405 |