- 6 7/8 in Overall Length
features
- 30° Offset head
- Satin chrome finish
- Ultra thin pattern for use on jam nuts and access to confined areas
| Overall Length | 6 7/8 in |
| Head Diameter | 1 7/8 in |
| Head Thickness | 1/4 in |
| Weight | 0.37 LB |
| EAN or UPC | 662459337436 |
| Overall Length | 6 7/8 in |
| Head Diameter | 1 7/8 in |
| Head Thickness | 1/4 in |
| Weight | 0.37 LB |
| EAN or UPC | 662459337436 |