- 6 7/8 in Overall Length
features
- Satin chrome finish
- 30° Offset head
- Ultra thin pattern for use on jam nuts and access to confined areas
| Overall Length | 6 7/8 in |
| Head Thickness | 1/4 in |
| Head Diameter | 1 7/8 in |
| Weight | 0.35 LB |
| EAN or UPC | 662459337443 |
| Overall Length | 6 7/8 in |
| Head Thickness | 1/4 in |
| Head Diameter | 1 7/8 in |
| Weight | 0.35 LB |
| EAN or UPC | 662459337443 |