- 9 in Length
- 6 Teeth Per Inch
- 1 Piece
| No. of Pieces | 1 |
| Length | 9 in |
| Teeth Per Inch | 6 |
| Material | Carbide Tipped |
| Weight | 0.13 LB |
| EAN or UPC | 7314150402748 |
| No. of Pieces | 1 |
| Length | 9 in |
| Teeth Per Inch | 6 |
| Material | Carbide Tipped |
| Weight | 0.13 LB |
| EAN or UPC | 7314150402748 |