- 34.25 in Overall Length
- 2.5 in Head Width
- 2.10 in Head Thickness
features
- Easy-to-read laser marked scales
- Individually serialized with matching certificate of calibration traceable to N.I.S.T
- Positive lock with spring-loaded pull-down lock ring
- Accuracy: ± 4% CW ± 6% CCW of indicated value, CW, from 20% to 100% of full scale
- Fast, accurate, and easy to set
- Most feature quick release buttons which provide good socket retention as well as easy socket removal
- Dual-scale calibrated dual direction
| Torque Range | 80-400 ft-lb, 85-491 Nm |
| Overall Length | 34.25 in |
| Head Width | 2.5 in |
| D | 1.4 in |
| Head Thickness | 2.10 in |
| Graduation | 5 Nm |
| Drive Size | 3/4 in |
| Weight | 14.392 LB |
| EAN or UPC | 662459182067 |

