- 11 in Overall Length
- 0.68 in Head Width
- 0.96 in Head Thickness
features
- Durable, non-slip cushion grip
- Meets or exceeds ASME B107.14-2004, ISO 6795
- Audible click and feel impulse torque control mechanism
- Uses universal round shank interchangeable heads
- Accuracy: +/- 4% of indicated value, in direction of torque indicator, from 20% to 100% of full scale
- Tamper proof torque setting for production line use
- Pre Set Torque wrenches are designed for use on production lines and other applications where a specific torque is required for repetitive operations.
- Uses "J" shank heads
- The design fabrication and materials used have been developed in coordination with major manufactures in actual production use
- Torque values can be calibrated in english or metric setting
| D | 1.4 in |
| Overall Length | 11 in |
| Shank Size | J |
| Torque Range | 15-75 ft-lb, 20 -102 Nm |
| Head Thickness | 0.96 in |
| Head Width | 0.68 in |
| Weight | 1.55 LB |
| EAN or UPC | 662459188458 |

