- 42 in Overall Length
- 2.5 in Head Width
features
- Individually serialized with matching certificate of calibration traceable to n.I.S.T
- Positive lock with spring loaded pull down lock ring
- Fast, accurate and easy to set
- Most feature quick release buttons which provide good socket retention as well as easy socket removal
- Easy-to-read laser marked scales
- Accuracy: ± 3% cw ± 4% ccw of indicated value, cw, from 20% to 100% of full scale
- Dual scale, calibrated dual direction
| Drive Size | 3/4 in |
| Torque Range | 100-600 ft-lb, 169-779 nm |
| Head Width | 2.5 in |
| Graduation | 5 Nm |
| Open End Thickness | 2 in |
| D | 1.15 in |
| Overall Length | 42 in |
| Weight | 7.35 LB |
| EAN or UPC | 662459335456 |

