- 42 in Overall Length
- 2.5 in Head Width
- 2 in Head Thickness
features
- Fast, accurate, and easy to set
- Individually serialized with matching certificate of calibration traceable to N.I.S.T
- Dual-scale calibrated dual direction
- Most feature quick release buttons which provide good socket retention as well as easy socket removal
- Easy-to-read laser marked scales
- Accuracy: ± 4% CW ± 6% CCW of indicated value, CW, from 20% to 100% of full scale
- Positive lock with spring-loaded pull-down lock ring
| Drive Size | 3/4 in |
| Torque Range | 100-500 ft-lb, 169-779 Nm |
| D | 1.15 in |
| Graduation | 5 Nm |
| Overall Length | 42 in |
| Head Thickness | 2 in |
| Head Width | 2.5 in |
| Weight | 16.204 LB |
| EAN or UPC | 662459182005 |

