- 42 in Overall Length
- 2.5 in Head Width
- 2.10 in Head Thickness
features
- Ergonomic comfort-grip
- Positive lock with spring-loaded pull-down lock ring
- Individually serialized with matching certificate of calibration traceable to N.I.S.T
- Fast, accurate, and easy to set
- Dual scale calibrated dual direction
- Easy-to-read laser marked scales
- Accuracy: ± 4% CW ± 6% CCW of indicated value, CW, from 20% to 100% of full scale
- Meets or exceeds ASME standards, ISO 6789 standards
| Torque Range | 100-600 ft-lb, 169-779 nm |
| Head Thickness | 2.10 in |
| Head Width | 2.5 in |
| D | 1.4 in |
| Graduation | 5 Nm |
| Overall Length | 42 in |
| Drive Size | 3/4 in |
| Weight | 15.719 LB |
| EAN or UPC | 662459182128 |

