- 15.8 in Overall Length
features
- Accuracy: ± 4% CW ± 6% CCW of indicated value, CW, from 20% to 100% of full scale
- Flex Head pivots 15 degrees in both directions
- Rugged for Industrial use
- Single scale, dual direction
- Fast, accurate and easy to set
- Meets or exceeds ASME standards, ISO 6789 standards
- Easy-to-read laser marked scales
- Positive lock with spring loaded pull down lock ring
- Individually serialized with matching certificate of calibration traceable to N.I.S.T
| Shank Size | J |
| Overall Length | 15.8 in |
| Graduation | 0.5 Nm |
| Torque Range | 5-75 ft-lb |
| Weight | 2.699 LB |
| EAN or UPC | 662459182234 |

