- 48 in Overall Length
features
- Meets or exceeds ASME standards, ISO 6789 standards
- Accuracy: ± 4% CW ± 6% CCW of indicated value, CW, from 20% to 100% of full scale
- Flex Head pivots 15 degrees in both directions
- Fast, accurate and easy to set
- Positive lock with spring loaded pull down lock ring
- Rugged for Industrial use
- Individually serialized with matching certificate of calibration traceable to N.I.S.T
- Easy-to-read laser marked scales
- Single scale, dual direction
| Overall Length | 48 in |
| Shank Size | Z |
| Torque Range | 129-572 ft-lb, 150-800 Nm |
| Graduation | 5 Nm |
| Weight | 15.08 LB |
| EAN or UPC | 662459182227 |

