- 10 in Length
- Smooth Cut Style
- Flat Shape
features
- File surfaces is double cut while the edges are single cut
- Pointed shape enables user to reach into angles and corners
- Edges are tapered towards the point with surfaces being parallel
| Cut Style | Smooth |
| Handle Type | Ergo™ |
| Shape | Flat |
| Width | 1 in |
| Length | 10 in |
| Weight | 0.66 LB |
| EAN or UPC | 7311518295653 |

