Williams
BAH11430622
Second Cut Mill File (USA Type)-Two Flat Edges with Ergo™ Handle
Item #118842879
- 6 in Length
- Second Cut Style
- Flat Shape
features
- Surfaces and edges are single cut
- Suitable for engineering and sharpening file applications
- Can be used for polishing and deburring work in lathes
- Widely used for sharpening tools and implements such as spades, shovels, hoes, scrapers, etc
| Length | 6 in |
| Handle Type | Ergo™ |
| Cut Style | Second |
| Shape | Flat |
| Width | 5/8 in |
| Weight | 0.22 LB |
| EAN or UPC | 662459329745 |
