Williams
BAH11431022
Second Cut Mill File (USA Type)-Two Flat Edges with Ergo™ Handle
Item #118842888
- 10 in Length
- Second Cut Style
features
- Can be used for polishing and deburring work in lathes
- Surfaces and edges are single cut
- Widely used for sharpening tools and implements such as spades, shovels, hoes, scrapers, etc
- Suitable for engineering and sharpening file applications
| Handle Type | Ergo™ |
| Length | 10 in |
| Width | 1 in |
| Cut Style | Second |
| Weight | 0.8 LB |
| EAN or UPC | 662459329752 |
