- 6 in Length
- Bastard Cut Style
- Square Shape
features
- Ideal for deburring and filing angles and inner corners. Can be used for filing of holes, large fillets and concave surfaces
- Shaped in an equilateral triangle that tapers towards the point and has double surface cuts
| Shape | Square |
| Handle Type | Ergo™ |
| Width | 7/16 in |
| Cut Style | Bastard |
| Length | 6 in |
| Weight | 0.24 LB |
| EAN or UPC | 662459332264 |

