- 10 in Length
- Smooth Cut Style
features
- Regularly used for filing holes, large fillets and concave surfaces. File is tapered to a point and has a double cut
| Handle Type | Ergo™ |
| Cut Style | Smooth |
| Width | 25/64 in |
| Length | 10 in |
| Weight | 0.48 LB |
| EAN or UPC | 7311518295899 |

