Skip to content Skip to navigation menu
WilliamsC-807-TH

C-807-TH

Specialty Bar
Item #113864155
  • 12 in Overall Length
WilliamsC-807-TH
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12 in Overall Length

features

  • Handle is ergonomically designed to provide a more comfortable and secure grip
  • Blade is heat-treated the entire length
  • Curved blade style gives extra leverage
  • Capped end allows for striking without damage to handle
Overall Length 12 in
Size 3/8 in
Weight 0.67 LB
EAN or UPC 662459359803
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison