- 12 in
- 1 in
features
- Non-slip cushion grip provides greater comfort and safety
- The flat surface brass head absorbs impact blows, reduces rebound and helps eliminate marred work surfaces
- Ideal for applications which require non-sparking conditions
| Overall Length | 12 in |
| Handle Length | 10 3/8 in |
| Face Diameter | 1 in |
| Weight | 1.887 LB |
| EAN or UPC | 662459364708 |

