- Inch
- 0.05 in - 3/8 in Key Size
- 13 Piece
features
- Keys are black oxide finish
- Plastic holders organize hex keys securely in place
- Ball hex key ends are designed with ball on long arm to provide 360° of rotation at up to a 30° angle
- Holders are color coded, red for fractional and blue for metric
| Key Size | 0.05 in - 3/8 in |
| Inch/Metric | Inch |
| Key Style | Standard |
| Weight | 0.83 LB |
| EAN or UPC | 662459907462 |

