Skip to content Skip to navigation menu
Open End Wrench

JHW1038

Open End Wrench
Item #113865998
  • 15 9/32 in Overall Length
Open End Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 15 9/32 in Overall Length

features

  • Satin chrome finish provides good grip and cleans easily
  • Continuous arc design minimizes spreading and is stronger than “V” design
  • Two openings in each wrench with 45° chamfer on wrench ends allow easy placement of wrench on the fastener
Overall Length 15 9/32 in
Weight 1.85 LB
EAN or UPC 662459102560
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison