- 5 1116 in Overall Length
features
- Recessed corners in ends provide extra turning power
- Will not damage fittings on pipes and tubing
- Satin chrome textured finish provides great feel and extra gripping power
| Open End Diameter | 13/16 in |
| Size | 9 × 11 mm |
| Overall Length | 5 11/16 in |
| Weight | 0.11 LB |
| EAN or UPC | 662459974679 |

