- 6 18 in Overall Length
features
- Recessed corners in ends provide extra turning power
- Satin chrome textured finish provides great feel and extra gripping power
- Will not damage fittings on pipes and tubing
| Overall Length | 6 1/8 in |
| Open End Diameter | 7/8 in |
| Weight | 0.16 LB |
| EAN or UPC | 662459106520 |

