Skip to content Skip to navigation menu
Flare Nut Wrench

JHW10654-TH

Flare Nut Wrench
Item #113864219
  • 6 78 in Overall Length
Flare Nut Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 78 in Overall Length

features

  • Recessed corners in ends provide extra turning power
  • Satin chrome textured finish provides great feel and extra gripping power
  • Will not damage fittings on pipes and tubing
Overall Length 6 7/8 in
Open End Diameter 1 in
Weight 0.2 LB
EAN or UPC 662459974693
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison