- 2 in Overall Length
features
- Designed for quick engagement on both 6 and 12 point fasteners
| Socket Drive Size | 3/8 in |
| Length of Centers | 1 1/8 in |
| Overall Length | 2 in |
| Head Thickness | 3/8 in |
| Head Diameter | 2 in |
| Weight | 0.22 LB |
| EAN or UPC | 662459339867 |
| Socket Drive Size | 3/8 in |
| Length of Centers | 1 1/8 in |
| Overall Length | 2 in |
| Head Thickness | 3/8 in |
| Head Diameter | 2 in |
| Weight | 0.22 LB |
| EAN or UPC | 662459339867 |