- 2 3/4 in Overall Length
features
- Designed for quick engagement on both 6 and 12 point fasteners
| Length of Centers | 1 5/8 in |
| Head Thickness | 3/8 in |
| Overall Length | 2 3/4 in |
| Socket Drive Size | 3/8 in |
| Head Diameter | 3 1/8 in |
| Weight | 0.39 LB |
| EAN or UPC | 662459339997 |

