- 3 1/2 in Overall Length
features
- High polished chrome finish, 3/8" Drive crowfoot wrench, open end
| Length of Centers | 2 7/32 in |
| Socket Drive Size | 1/2 in |
| Head Thickness | 1/2 in |
| Head Diameter | 3 1/2 in |
| Overall Length | 3 1/2 in |
| Weight | 0.84 LB |
| EAN or UPC | 662459342645 |

