- 3 3/4 in Overall Length
features
- High polished chrome finish, 3/8" Drive crowfoot wrench, open end
| Head Thickness | 1/2 in |
| Overall Length | 3 3/4 in |
| Length of Centers | 2 1/4 in |
| Head Diameter | 4 in |
| Socket Drive Size | 1/2 in |
| Weight | 0.91 LB |
| EAN or UPC | 662459342652 |

