- 4 in Overall Length
features
- High polished chrome finish, 3/8" Drive crowfoot wrench, open end
| Head Diameter | 4 7/32 in |
| Length of Centers | 2 1/2 in |
| Socket Drive Size | 1/2 in |
| Head Thickness | 1/2 in |
| Overall Length | 4 in |
| Weight | 1.17 LB |
| EAN or UPC | 662459342676 |

