- 4 1/4 in
features
- Extra short handle for access where clearance is limited
- High-polished chrome finish cleans easily
- Recessed corners in box end provide extra turning power
- 12 point box end provides maximum versatility
| Open End Thickness | 1/4 in |
| Overall Length | 4 1/4 in |
| Box End Thickness | 11/16 in |
| Box End Diameter | 3/4 in |
| Open End Width | 1 1/16 in |
| Size | 1/2 in |
| Weight | 0.12 LB |
| EAN or UPC | 662459113160 |

