- 4 1/2 in
features
- 12 point box end provides maximum versatility
- Recessed corners in box end provide extra turning power
- High-polished chrome finish cleans easily
- Extra short handle for access where clearance is limited
| Open End Width | 1 3/16 in |
| Box End Diameter | 27/32 in |
| Box End Thickness | 3/4 in |
| Open End Thickness | 9/32 in |
| Overall Length | 4 1/2 in |
| Size | 9/16 in |
| Weight | 0.15 LB |
| EAN or UPC | 662459113184 |

