- 18 1/2 in
features
- Recessed corners in box end provide extra turning power
- Satin chrome textured finish provides great feel and extra gripping power
- 12-point box end provides easy socket engagement and maximum versatility
| Open End Thickness | 1/2 in |
| Box End Diameter | 2 in |
| Size | 33 mm |
| Overall Length | 18 1/2 in |
| Box End Thickness | 11/16 in |
| Open End Width | 2 3/4 in |
| Weight | 2.36 LB |
| EAN or UPC | 662459338792 |

