- 21 5/8 in
features
- Satin chrome textured finish provides great feel and extra gripping power
- Recessed corners in box end provide extra turning power
- 12-point box end provides easy socket engagement and maximum versatility
| Box End Thickness | 3/4 in |
| Box End Diameter | 2 3/8 in |
| Size | 43 mm |
| Open End Thickness | 1/2 in |
| Open End Width | 3 1/4 in |
| Overall Length | 21 5/8 in |
| Weight | 3.81 LB |
| EAN or UPC | 662459338877 |

