- 8 1/8 in
features
- Recessed corners in box end provide extra turning power
- High-polished chrome finish cleans easily
- 12 point box end provides maximum versatility
- Unique 15° offset box end provides extra knuckle clearance
- Includes pouch
| Box End Thickness | 3/8 in |
| Open End Thickness | 1/4 in |
| Size | 5/8 in |
| Box End Diameter | 29/32 in |
| Open End Width | 1 3/8 in |
| Overall Length | 8 1/8 in |
| Weight | 0.13 LB |
| EAN or UPC | 662459119568 |

