- 8 3/4 in
features
- 12 point box end provides maximum versatility
- High-polished chrome finish cleans easily
- Recessed corners in box end provide extra turning power
- Unique 15° offset box end provides extra knuckle clearance
- Includes pouch
| Size | 11/16 in |
| Open End Width | 1 7/16 in |
| Open End Thickness | 9/32 in |
| Overall Length | 8 3/4 in |
| Box End Diameter | 31/32 in |
| Box End Thickness | 13/32 in |
| Weight | 0.16 LB |
| EAN or UPC | 662459119575 |

