- 9 5/8 in
features
- High-polished chrome finish cleans easily
- 12 point box end provides maximum versatility
- Includes pouch
- Unique 15° offset box end provides extra knuckle clearance
- Recessed corners in box end provide extra turning power
| Open End Width | 1 5/8 in |
| Size | 3/4 in |
| Open End Thickness | 5/16 in |
| Box End Diameter | 1 1/16 in |
| Overall Length | 9 5/8 in |
| Box End Thickness | 15/32 in |
| Weight | 0.42 LB |
| EAN or UPC | 662459119582 |

