- 13 in
features
- High-polished chrome finish cleans easily
- Unique 15° offset box end provides extra knuckle clearance
- 12 point box end provides maximum versatility
- Recessed corners in box end provide extra turning power
- Includes pouch
| Overall Length | 13 in |
| Open End Width | 2 9/32 in |
| Box End Thickness | 5/8 in |
| Size | 1 1/16 in |
| Box End Diameter | 1 17/32 in |
| Open End Thickness | 3/8 in |
| Weight | 1.1 LB |
| EAN or UPC | 662459119636 |

