- 14 1/2 in
features
- 12 point box end provides maximum versatility
- Includes pouch
- High-polished chrome finish cleans easily
- Unique 15° offset box end provides extra knuckle clearance
- Recessed corners in box end provide extra turning power
| Open End Width | 2 13/32 in |
| Overall Length | 14 1/2 in |
| Size | 1 1/8 in |
| Open End Thickness | 3/8 in |
| Box End Thickness | 11/16 in |
| Box End Diameter | 1 19/32 in |
| Weight | 1.27 LB |
| EAN or UPC | 662459119643 |

