- 17 in
features
- Unique 15° offset box end provides extra knuckle clearance
- Recessed corners in box end provide extra turning power
- Includes pouch
- High-polished chrome finish cleans easily
- 12 point box end provides maximum versatility
| Overall Length | 17 in |
| Open End Thickness | 9/16 in |
| Open End Width | 3 1/16 in |
| Box End Diameter | 2 1/8 in |
| Size | 1 7/16 in |
| Box End Thickness | 7/8 in |
| Weight | 2.56 LB |
| EAN or UPC | 662459119681 |

