- 17 in
features
- Recessed corners in box end provide extra turning power
- Includes pouch
- High-polished chrome finish cleans easily
- Unique 15° offset box end provides extra knuckle clearance
- 12 point box end provides maximum versatility
| Box End Thickness | 27/32 in |
| Size | 1 1/2 in |
| Open End Thickness | 17/32 in |
| Box End Diameter | 2 3/32 in |
| Open End Width | 3 1/16 in |
| Overall Length | 17 in |
| Weight | 2.48 LB |
| EAN or UPC | 662459119698 |

