- 5 in
features
- High-polished chrome finish cleans easily
- Includes pouch
- 12 point box end provides maximum versatility
- Unique 15° offset box end provides extra knuckle clearance
- Recessed corners in box end provide extra turning power
| Box End Thickness | 1/4 in |
| Overall Length | 5 in |
| Open End Width | 25/32 in |
| Open End Thickness | 3/16 in |
| Size | 11/32 in |
| Box End Diameter | 17/32 in |
| Weight | 0.09 LB |
| EAN or UPC | 662459119704 |

