- 3/8 in Socket Drive Size
- 5/8 in Socket Size
- Impact Socket Type
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Specially heat treated for impact use to provide long life, safety, and durability
- Suitable for use with pneumatic and electric impact wrenches
- Designed for maximum engagement on 6 point fasteners
| Socket Size | 5/8 in |
| Socket Drive Size | 3/8 in |
| Overall Length | 2 3/8 in |
| Bolt Clearance Depth | 11/2 in |
| Bolt Clearance | 5/8 in |
| Socket Type | Impact |
| Drive End Diameter | 29/32 in |
| Length Type | Deep |
| Weight | 0.24 LB |
| EAN or UPC | 662459250353 |

