- 5 7/8 in
features
- Ratchet lever is easily accessible for quick direction changes
- Recessed corners in ends provide extra turning power
- High-polished chrome finish cleans easily
| Open End Width | 13/16 in |
| Overall Length | 5 7/8 in |
| Box End Diameter | 25/32 in |
| Open End Thickness | 5/32 in |
| Size | 9 mm |
| Box End Thickness | 5/16 in |
| Weight | 0.1 LB |
| EAN or UPC | 662459903112 |

