- 6 in
features
- Ratchet lever is easily accessible for quick direction changes
- Fine tooth design with dual-pawl mechanism for extra strength
- Recessed corners in ends provide extra turning power
- Flex-Head pivots 90° in either direction for access in tight areas
- High-polished chrome finish cleans easily
| Overall Length | 6 in |
| Open End Thickness | 5/32 in |
| Open End Width | 13/16 in |
| Box End Diameter | 25/32 in |
| Size | 9 mm |
| Box End Thickness | 5/16 in |
| Weight | 0.19 LB |
| EAN or UPC | 662459919045 |

