- 5 1/4 in
features
- High polish chrome textured finish provides great feel and wipes clean easily
- Excellent wrench for fast turning of fasteners in limited clearance areas
- Box and open end openings are identical size
| Box End Thickness | 1/4 in |
| Size | 10 in |
| Open End Thickness | 3/16 in |
| Overall Length | 5 1/4 in |
| Open End Width | 3/4 in |
| Box End Diameter | 9/16 in |
| Weight | 0.1 LB |
| EAN or UPC | 662459980151 |

