- 6 1/4 in
features
- High-polished chrome finish cleans easily
- Ratchet lever is easily accessible for quick direction changes
- Recessed corners in ends provide extra turning power
| Open End Width | 7/8 in |
| Overall Length | 6 1/4 in |
| Open End Thickness | 7/32 in |
| Size | 10 mm |
| Box End Thickness | 11/32 in |
| Box End Diameter | 7/8 in |
| Weight | 0.13 LB |
| EAN or UPC | 662459903129 |

