- 5 1/4 in
features
- Ratchet lever is easily accessible for quick direction changes
- High-polished chrome finish cleans easily
- Recessed corners in ends provide extra turning power
| Box End Thickness | 9/32 in |
| Size | 5/16 in |
| Overall Length | 5 1/4 in |
| Box End Diameter | 23/32 in |
| Open End Thickness | 5/32 in |
| Open End Width | 23/32 in |
| Weight | 0.08 LB |
| EAN or UPC | 662459903013 |

